- 3.6 V Battery Voltage
- Handheld
- 485 lm Maximum Lumens
- 10 h Run Time
- Rechargeable
description
- A powerful rechargeable flashlight designed for the broadest range of lighting needs at the best value, resulting in one of the lowest operating costs of any flashlight made. Durable polymer construction ideal for use in law enforcement and industrial applications.
- Compact & powerful, the PolyStinger LED and PolyStinger DS LED rechargeable flashlights offer 3 microprocessor controlled intensity modes, strobe mode and the latest in power LED technology. The PolyStinger DS LED includes a second independent easy to locate tactical tailcap switch. The combination of rechargeable batteries and the C4 LED results in one of the lowest operating costs of any flashlight made.
features
- 485 lumens on high
- Far-reaching 335m beam
- Non-slip rubberized comfort grip
- Super tough polymer construction
- Low mode provides extended 10h runtime
- IPX4 rated for water resistance
- High/Medium/Low/Strobe modes
- Meets applicable European Community Directives
- CEC Compliant (Smart charger models only)
| Run Time | 10 h |
| Max. Lumens | 485 lm |
| Type | Handheld |
| Color | Black |
| Battery Included | Yes |
| Battery Type | NiMH |
| No. of Batteries | 1 |
| Rechargeable | Yes |
| Weight | 0.718 LB |
| EAN or UPC | 80926761100 |

