- 3.63 V Battery Voltage
- Handheld
- 700 lm Maximum Lumens
- 24 h Run Time
- Rechargeable
description
- The Strion DS HPL is a compact, handheld flashlight that produces a wide, 615 lumen beam pattern with superior down-range performance. Its bright, far-reaching beam (400 meters) can illuminate a dark alley or aid in inspections at a distance, making it a useful tool for law enforcement, security, industrial and construction professionals. With a switch on the head and a switch on the tail, you have multiple power up options.
- Ultra compact & powerful, the Strion DS HPL rechargeable flashlight offers two independent easy to locate switches, 3 microprocessor controlled variable intensity modes, strobe mode and the latest in high power LED technology. The Strion DS HPL also offers three different user selectable programs. The combination of rechargeable batteries and high power LED results in one of the lowest operating costs of any flashlight made.
features
- 700 lumens and 420 meter beam on High
- Ideal for searching a dark alley or inspecting something from afar
- Compact 7" design with grooved barrel for a sure grip, even with gloves
- Durable aluminum construction and IPX4 water resistant
- High/Med/Low/Strobe modes
- Clamp style charger holder that prevents overcharging
- Lithium ion battery is rechargeable up to 1000 times
- Meets applicable European Community Directives.
- CEC Compliant
| Max. Lumens | 700 lm |
| Color | Black |
| Run Time | 24 h |
| Battery Type | Lithium Ion |
| Battery Included | Yes |
| No. of Batteries | 1 |
| Type | Handheld |
| Rechargeable | Yes |
| Weight | 13.45 LB |
| EAN or UPC | 80926748118 |

