- 3.63 V Battery Voltage
- Handheld
- 375 lm Maximum Lumens
- 24 h Run Time
- Rechargeable
description
- Tremendously bright for its size, the Strion DS LED flashlight is a powerful value that's perfect for a broad range of lighting needs, including law enforcement, security, automotive and industrial applications. It has a bright, far-reaching beam and ample peripheral light as well as long runtimes. With a switch on the head and a switch on the tail, you have multiple power up options.
- Ultra compact & powerful, the Strion DS rechargeable flashlight offers two independent easy to locate switches, 3 microprocessor controlled variable intensity modes, strobe mode and the latest in power LED technology. The Strion DS also offers three different user selectable programs. The combination of rechargeable batteries and high power LED results in one of the lowest operating costs of any flashlight made.
features
- 375 lumens and 219 meter beam on High
- Switch to low mode for 9.5 hour runtime
- Compact 6" design with grooved barrel for a sure grip, even with gloves
- Smaller size fits comfortably in hand, glove or holster
- Durable aluminum construction and IPX4 water resistant
- High/Med/Low/Strobe modes
- Anti-roll head prevents light from rolling away when you set it down
- Meets applicable European Community directives.
- CEC Compliant
| Color | Black |
| Max. Lumens | 375 lm |
| Battery Type | Lithium Ion |
| No. of Batteries | 1 |
| Type | Handheld |
| Battery Included | Yes |
| Run Time | 24 h |
| Rechargeable | Yes |
| Weight | 7.77 LB |
| EAN or UPC | 80926744141 |

