- 3.63 V Battery Voltage
- Handheld
- 375 lm Maximum Lumens
- 9.5 h Run Time
- Rechargeable
description
- Tremendously bright for its size, the Strion LED is a powerful value that's perfect for a broad range of lighting needs, including law enforcement, security, automotive and industrial applications. Compact 6 inch design and grooved grip fits comfortably in your hand, glove, or holster. It has a bright, far-reaching beam and ample peripheral light as well as long runtimes.
- Ultra compact & powerful, the Strion LED rechargeable flashlight offers 3 microprocessor controlled variable intensity modes, strobe mode and the latest in power LED technology. The combination of rechargeable batteries and high power LED results in one of the lowest operating costs of any flashlight made.
features
- 375 lumens and 219 meter beam (high)
- Switch to low mode for 9.5 hour runtime
- Compact 6" design with grooved barrel for a sure grip, even with gloves
- Smaller size fits comfortably in holster
- Durable aluminum construction and IPX4 water resistant
- Lithium ion battery holds a charge for longer runtimes
- High/Med/Low/Strobe modes
- Meets applicable European Community directives.
- CEC Compliant
| Color | Black |
| Max. Lumens | 375 lm |
| No. of Batteries | 1 |
| Battery Type | Lithium Ion |
| Type | Handheld |
| Battery Included | Yes |
| Run Time | 9.5 h |
| Rechargeable | Yes |
| Weight | 1.45 LB |
| EAN or UPC | 80926743533 |

