- 3.63 V Battery Voltage
- Handheld
- 375 lm Maximum Lumens
- 9.5 h Run Time
- Rechargeable
description
- Tremendously bright for its size, the Pink Strion LED is a powerful value that's perfect for a broad range of lighting needs, including law enforcement, security, industrial applications and personal use. Even better, sales of the Pink Strion LED support the Breast Cancer Research Foundation. Compact 6 inch pink design and grooved grip fits comfortably in your hand, glove, or holster. It has a bright, far-reaching beam and ample peripheral light as well as long runtimes.
- Ultra compact & powerful, the Strion LED rechargeable flashlight offers 3 microprocessor controlled variable intensity modes, strobe mode and the latest in power LED technology. The combination of rechargeable batteries and high power LED results in one of the lowest operating costs of any flashlight made.
features
- Supports Breast Cancer Research Foundation
- 375 lumens and 219 meter beam (high)
- Switch to low mode for 9.5 hour runtime
- Compact 6" design with grooved barrel for a sure grip, even with gloves
- Durable aluminum construction and IPX4 water resistant
- Lithium ion battery holds a charge for longer runtimes
- High/Med/Low/Strobe modes
- Meets applicable European Community directives.
- CEC Compliant
| Battery Included | Yes |
| Type | Handheld |
| Max. Lumens | 375 lm |
| No. of Batteries | 1 |
| Rechargeable | Yes |
| Run Time | 9.5 h |
| Color | Pink |
| Battery Type | Lithium Ion |
| Weight | 0.325 KG |
| EAN or UPC | 80926743502 |

