- 1.5 V Battery Voltage
- Handheld
- 300 lm Maximum Lumens
- 24 h Run Time
description
- This high performance durable flashlight delivers a super bright 300 lumen beam that goes the distance - 261 meters! Battery powered and comfortable 7 inch length make this a handy choice for industrial professionals and occupational safety specialists.
- With 300 lumens of light, the 4AA PROPOLYMAX is the brightest addition to the ProPolymer series. The 4AA PROPOLYMAX offers the latest in C4 LED technology and three different user selectable programs. It features a sealed tailcap switch for user selectable momentary or constant on operation, mechanical battery polarity protection and a body constructed of a engineering polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight.
features
- Long-range beam so you can see what's ahead or above you
- 300 lumens and 261 meter beam on high
- Switch to low mode for 24 hour runtime
- Durable thermoplastic construction resistant to chemicals and solvents
- TEN-TAP Programming to choose your preferred operating mode
- High/Low/Strobe modes
- IP67 rated for dust-tight and waterproof to 1 m for 30 min
- IPX4 for water spray
- UL Listed Class I, Division 2, Groups A,B,C,D
- Class II, Division 2, Groups F,G
- Class III
- Temperature Code T4
- Meets applicable European Community Directives.
| Rechargeable | No |
| Color | Yellow |
| Run Time | 24 h |
| Type | Handheld |
| Battery Included | Yes |
| Battery Type | Alkaline |
| Max. Lumens | 300 lm |
| No. of Batteries | 4 |
| Weight | 0.512 KG |
| EAN or UPC | 80926688209 |

