- 3.7 V Battery Voltage
- Handheld
- 275 lm Maximum Lumens
- 13.5 h Run Time
- Rechargeable
description
- Durable, intrinsically safe polymer professional flashlight. One rechargeable flashlight, two beams: choose one spot beam or one flood light or both. Multi-directional lighting that allows you to see your entire work area and helps you avoid slips, trips, and falls. Magnetic clip for hands-free use. Class I, Div. 1 rated.
- The Dualie Rechargeable is an intrinsically safe, high performance, Li Ion battery powered dual function LED flashlight. The Dualie Rechargeable features a forward facing LED spot beam and a side facing LED flood light that can be used individually or at the same time for enhanced safety. Light has opposing switches for easy user activation of desired function(s). Body features a superior grip texture to provide a comfortable but slip resistant feel and is constructed of an engineered polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight. Integrated, non-protruding spring loaded belt clip contained within body outline. All models available with optional belt clip with two integrated magnets.
features
- Class I, Division 1 rated
- Rocky stipple texture for a sure grip
- Dual head switches for easy beam selection
- Rugged, integrated snag-free magnetic clip
- IP67 rated, dust-tight, water proof to 1m for 30 min.
- 2 meter impact resistance tested
- Fully recharges within 8 hours
- Class I, II, Division 1, Groups A, B, C, D, E, F, G
- Class III
- CL I, ZN 0, IIC
- T-Code: T4
- Meets applicable European Community Directives.
| Run Time | 13.5 h |
| Battery Type | Lithium Ion |
| Battery Included | Yes |
| Type | Handheld |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Color | Yellow |
| Max. Lumens | 275 lm |
| Weight | 7.18 LB |
| EAN or UPC | 80926687950 |

