- 1.5 V Battery Voltage
- Handheld
- 150 lm Maximum Lumens
- 17 h Run Time
description
- This ATEX rated intrinsically safe flashlight features a red laser pointer. Targeting objects at a distance is easy with a forward facing white LED spot beam and laser pointer that can be used separately or at the same time. Perfect for inspections and general industrial use.
- The Dualie 3AA is an intrinsically safe, high performance, 3 AA battery powered dual function LED flashlight. The Dualie 3AA model features a forward facing LED spot beam and a side facing LED flood light that can be used individually or at the same time for enhanced safety. The Dualie 3AA Laser model features forward facing LED spot beam and laser pointer that can be used individually or at the same time for location identification. Both models have opposing switches for easy user activation of desired function(s). Body features a superior grip texture to provide a comfortable but slip resistant feel and is constructed of an engineered polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight. Integrated, non-protruding spring loaded belt clip contained within body outline. All models available with optional belt clip with two integrated magnets.
features
- ATEX/IECEx rated
- 150 lumen spot beam goes 175 meters
- Light/Laser/Combo modes
- Durable corrosion proof polymer with a texture for a sure grip
- IP67 waterproof and dust-tight
- Laser mode runs 70 hours
- Rugged clip grabs onto shirts, pockets and gear
- Class I, II, Division 1, Groups A, B, C, D, E, F, G
- Class III
- CL I, ZN 0, IIC
- Exia
- T-Code: T4
- Approved for use with Energizer E91, EA91, L91, Duracell MN1500 and Rayovac NO.815
- Permissible Handheld Flashlight. Approval No. 20-A160001-0
- Tested for Intrinsic Safety in Methane-Air mixtures only.
- Approved for use with Energizer E91, Duracell MN1500 and Rayovac NO.815
- II 1G Ex ia op is IIC T3/T4 Ga
- FTZU 15ATEX0221X, IECEx FTZU 16.0017X (approved for use with Energizer L91, Duracell MN1500, Rayovac NO.815 (T4)
- Energizer E91, Panasonic LR6XP & LR6XWA (T3))
- Meets applicable European Community Directives.
| Type | Handheld |
| Max. Lumens | 150 lm |
| Battery Included | Yes |
| Run Time | 17 h |
| Color | Orange |
| Battery Type | Alkaline |
| Rechargeable | No |
| No. of Batteries | 3 |
| Weight | 0.0 LB |

