
- 1.5 V Battery Voltage
- Handheld
- 100 lm Maximum Lumens
- 6 h Run Time
description
- An intrinsically safe polymer flashlight for your industrial lighting needs that require a longer reaching beam. Durable construction and ergonomically shaped for maximum hand comfort. Class I, Div. 1 rated.
- The 4AA Propolymer LUX is a high performance, 4 AA Alkaline powered, C4 LED flashlight. It features momentary or constant on operation. The body is constructed of a engineering polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight. The case is o-ring sealed and water proof. Models available with Division 1 or Division 2 approvals.
features
- 130 meter beam distance
- Class I, Div. 1 rated
- Durable polymer construction
- IP67 rated
- waterproof to 1 meter for 30 minutes
- 1 meter impact resistance tested
- Non-conductive and lightweight
- Ergonomically designed for maximum hand comfort
- DIVISION 1:
- UL Listed Class I, Div 1, Groups C & D
- Class I, Div 2, Groups A,B,C,D
- Class II, Div 1, Groups F & G
- Class III
- Exia
- Temperature Code T4
- DIVISION 2:
- UL Listed Class I, Div 2, Groups A, B, C & D
- Class II, Div 2, Groups F & G
- Class III
- Temperature Code T3C
Color | Black |
Battery Included | Yes |
Run Time | 6 h |
Rechargeable | No |
Type | Handheld |
Battery Type | Alkaline |
Max. Lumens | 100 lm |
No. of Batteries | 4 |
Weight | 4.25 LB |
EAN or UPC | 80926687028 |
