- 1.5 V Battery Voltage
- Handheld
- 100 lm Maximum Lumens
description
- A durable polymer flashlight that provides a longer reaching beam. Ergonomically shaped for maximum comfort.
- The 4AA Propolymer LUX is a high performance, 4 AA Alkaline powered, C4 LED flashlight. It features momentary or constant on operation. The body is constructed of a engineering polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight. The case is o-ring sealed and water proof. Models available with Division 1 or Division 2 approvals.
features
- Durable polymer flashlight
- Alklaine battery powered
- Class I, Div 2 safety rated
- Tailswitch for one handed operation
- Comfortable 7 inch length
- Corrosion proof
- IP67 Ingress Protection
- DIVISION 1:
- UL Listed Class I, Div 1, Groups C & D
- Class I, Div 2, Groups A,B,C,D
- Class II, Div 1, Groups F & G
- Class III
- Exia
- Temperature Code T4
- DIVISION 2:
- UL Listed Class I, Div 2, Groups A, B, C & D
- Class II, Div 2, Groups F & G
- Class III
- Temperature Code T3C
| Battery Type | Alkaline |
| Type | Handheld |
| Color | Black |
| Rechargeable | No |
| Max. Lumens | 100 lm |
| No. of Batteries | 4 |
| Battery Included | Yes |
| Weight | 0.393 KG |
| EAN or UPC | 80926683440 |

