- 1.5 V Battery Voltage
- Handheld
- 175 lm Maximum Lumens
- 24 h Run Time
description
- Durable, inMetro rated polymer professional flashlight. One light, two beams: choose one spot beam or one flood light or both. Multi-directional lighting that allows you to see your entire work area and helps you avoid slips, trips, and falls. Achieve hands-free lighting with a magnet on the tail end. Alkaline battery powered.
- The Dualie 2AA is an intrinsically safe, high performance, 2 AA battery powered dual function LED flashlight. The flashlight features a forward facing LED spot beam and a side facing LED flood light that can be used individually or at the same time for enhanced safety. The flashlight has opposing switches for easy user activation of desired function(s). The body features a superior grip texture to provide a comfortable but slip resistant feel and is constructed of an engineered polymer resin that is virtually indestructible, shock resistant, non-conductive and light weight. The flashlight also includes an integrated magnet on the tail end and a removable and reversible metal pocket clip. The clip may be fastened either direction on the flashlight body.
features
- Inmetro Rated
- 175 lumens
- Runs up to 24 hours
- Lightweight polymer resin construction with superior grip texture
- Dual head switches for easy beam selection
- Hands-free lighting with integrated tail magnet
- IPX4 rated for water resistance
- Class I, II, Division 1, Groups A, B, C, D, E, F, G
- Class III
- CL I, ZN 0, IIC
- T-Code: T4
- Approved for use with Energizer E91, Duracell MN1500 and Rayovac NO.815 alkaline batteries
- II 1G Ex ia op is IIC T3/T4 Ga
- FTZU 16ATEX0120X, IECEx FTZU 16.0022X (approved for use with (approved with Duracell MN1500, Rayovac NO.815 (T4)
- Energizer E91, Panasonic LR6XP & LR6XWA (T3))
- Ex ia op is IIC T3/T4 Ga
- DNV 17.0011X
- (approved with Duracell MN1500, Rayovac NO.815 (T4)
- Energizer E91, Panasonic LR6XP & LR6XWA (T3))
- Meets applicable European Community Directives.
| Battery Included | Yes |
| No. of Batteries | 2 |
| Rechargeable | No |
| Run Time | 24 h |
| Type | Handheld |
| Max. Lumens | 175 lm |
| Color | Orange |
| Battery Type | Alkaline |
| Weight | 0.0 LB |

