- 1.5 V Battery Voltage
- Handheld
- 60 lm Maximum Lumens
- 16 h Run Time
description
- The 2AAA ProPolymer HAZ-LO is an extremely durable alkaline battery-powered intrinsically safe flashlight. This light offers a push-button tailswitch for momentary on on-off operation and integrated pocket clip.
The 2AAA ProPolymer HAZ-LO is an extremely durable alkaline battery-powered intrinsically safe flashlight. This light offers a push-button tailswitch for momentary on on-off operation and integrated pocket clip.
features
- Class I, II, Division 1, Groups A, B, C, D, E, F, G
- Class III
- CL I, ZN 0, IIC
- T-Class: T4A
- Approved for use with Energizer E92, Duracell MN2400, Rayovac NO.824 and Panasonic LR03PA
- II 1G Ex ia IIC T4 Ga
- FTZU 16 ATEX 0057X
- IECEx FTZU 16.0016X
- Approved for use with Energizer E92, Duracell MN2400, Rayovac NO.824 and Panasonic AM-4
- Meets applicable European Community Directives.
| Battery Type | Alkaline |
| Max. Lumens | 60 lm |
| Battery Included | Yes |
| Run Time | 16 h |
| Color | Orange |
| Type | Handheld |
| No. of Batteries | 2 |
| Rechargeable | No |
| Weight | 0.0 LB |

