- 1.5 V Battery Voltage
- 65 lm Maximum Lumens
- 6.5 h Run Time
description
- This sleek Stylus Pro 360 penlight (66218) has a lantern feature that provides hands-free use of 360 degree light. It's small enough to fit in your pocket and convenient to take with you anywhere.
- The Stylus Pro 360 is a sleek compact pen sized, two AAA alkaline battery powered flashlight designed for use in all markets. The 360 feature allows the light to be used as a small lantern and the rubber tail boot allows the light to stand upright. It features a tail cap switch, momentary or constant on operation, a pocket clip for convenience, and amazing brightness and run time for a light of its size and price. The aluminum housing with Type II Military Spec anodizing helps make the light extremely durable and abrasion resistant.
features
- 65 lumen inspection light
- Light stands upright and shines like a lantern
- Runs up to 6.5 hours
- Push button tail switch for momentary or constant "on"
- Includes removable pocket clip
- Durable aluminum construction and water resistant
- 41 meter beam
- Meets applicable European Community Directives.
| Run Time | 6.5 h |
| Battery Included | Yes |
| Rechargeable | No |
| Color | Black |
| Battery Type | Alkaline |
| No. of Batteries | 2 |
| Max. Lumens | 65 lm |
| Weight | 53.8 G |
| EAN or UPC | 80926662186 |

