- 3.7 V Battery Voltage
- 2.5 h Run Time
- Rechargeable
description
- Use this sleek USB rechargeable penlight with an ultraviolet LED for detecting engine or HVAC leaks, detecting fraudulent documents, or for forensic investigations. Allows you the flexibility of charging on-the-go with USB rechargeability.
- The Stylus Pro USB UV is a sleek compact pen sized, USB rechargeable, lithium ion battery powered flashlight designed for use in all markets. The UV LED provides ultraviolet light for detection of fraudulent documents, forensic investigations, or detecting engine or HVAC leaks. The light features a tail cap switch for momentary or constant on operation and a pocket clip for convenience. The aluminum housing with Type II Military Spec anodizing helps make the light extremely durable and abrasion resistant. Packaged with a removable pocket clip and holster. Available in Black.
features
- UV LED runs 2.5 hours
- Charge indicator
- Push button tail switch for momentary or constant 'on' operation
- Handy 6 inch size with removable pocket clip
- Sliding metal sleeve protects USB port from water and dust
- IPX4 rated for water resistance
- Durable aluminum construction
- Meets applicable European Community directives.
- CEC Compliant
| Battery Type | Lithium Ion |
| No. of Batteries | 1 |
| Run Time | 2.5 h |
| Color | Black |
| Battery Included | Yes |
| Rechargeable | Yes |
| Weight | 2.78 LB |
| EAN or UPC | 80926661486 |

