- 180 lm
- 21 h Run Time
- Rechargeable
description
- Sleek and super bright headlamp good for tasks at arm's length. Produces even light with less shadow than spot beams. Extended runtime on both High and Low mode. It's USB rechargeable so you always have a beam when you need it.
- The Bandit Pro USB headlamp is an ultralight weight, weather resistant, personal area/work light featuring a large button for easy actuation, and a Lithium Polymer rechargeable battery. It includes a handy snap in hat clip adaptor to attach the light on the brim of a baseball cap or to add additional downward adjustability when using the headband.
features
- Lightweight at 1.6 ounces
- USB rechargeable - charges in approximately 3.5 hours
- 180 lumens
- IPX4 weather resistant and 2 meter impact resistance tested
- Strapless mounting to hard hats
- Clip it to brim of cap
- High/Low/Emergency Flash modes
- Meets applicable European Community Directives.
- CEC Compliant
| Run Time | 21 h |
| No. of Batteries | 1 |
| Battery Size | Proprietary |
| Weight | 1.0 LB |
| EAN or UPC | 80926617162 |

