
- 3.7 V Battery Voltage
- 180 lm
- 9.5 h Run Time
- Rechargeable
description
- Sleek and super bright headlamp good for tasks at arm's length. Produces even light with less shadow than spot beams. It's USB rechargeable so you always have a beam when you need it.
- The Bandit USB headlamp is an ultralight weight, weather resistant, personal area/work light featuring a large button for easy actuation, and a Lithium Polymer rechargeable battery. Available with White COB, White & Red COB or White & Green COB configurations. It includes a handy snap in hat clip adaptor to attach the light on the brim of a baseball cap or to add additional downward adjustability when using the headband.
features
- Slim & lightweight at 1.3 ounces
- USB rechargeable - charges in approximately 2.5 hours
- 180 lumens
- High/Low/Emergency Flash modes
- IPX4 weather resistant and 2 meter impact resistance tested
- Clip it to brim of cap for hands-free lighting
- 9.5 hours runtime on low mode
- Meets applicable European Community Directives.
- CEC Compliant
Run Time | 9.5 h |
Battery Size | Proprietary |
No. of Batteries | 1 |
Weight | 1.46 LB |
EAN or UPC | 80926617001 |
