- 3.7 V Battery Voltage
- 200 lm
- 4 h Run Time
- Rechargeable
description
- When you need to see what's up ahead, the small but powerful QB headlamp goes the distance. Perfect for professional use such as inspection at a distance, plus it's a great outdoor companion, ideal for hiking, running or biking. Lightweight and USB rechargeable, with a concentrated spot beam to illuminate your path.
- The QBTM headlamp is an ultralight weight, weather resistant, personal work light featuring a large button for easy actuation, and a Lithium Polymer rechargeable battery. It includes a handy hat clip built right into the saddle, to clip the light on the brim of a baseball cap for added versatility. The adjustable nylon headband has a nonslip inner surface to allow for easy hard hat mounting.
features
- 200 lumens and 85 meter beam distance
- Lightweight, compact and comfortable
- USB rechargeable with charging indicator
- Rugged, impact resistant polycarbonate construction
- High/Low/Emergency Flash modes
- Use with a hard hat attach to a ball cap
- Battery charges in about 3.5 hours, depending on source
- Meets applicable European Community Directives.
- CEC Compliant
| Run Time | 4 h |
| Beam Length | 85 m |
| No. of Batteries | 1 |
| Battery Size | Proprietary |
| Weight | 0.1 LB |
| EAN or UPC | 80926614307 |

