- 12 V Battery Voltage
- Scene Lighting
- 5300 lm Maximum Lumens
- 10 h Run Time
- Rechargeable
description
- When you need maximum illumination with a wide flood beam to light a large area, the E-Flood LiteBox HL provides a blast of 5,300 lumens. This Standard System model includes the shoulder strap, AC and DC charge cords and charge rack.
- The E-Flood LiteBox HL is an Industrial-duty, rechargeable, completely portable high lumen flood light. The E-Flood LiteBox HL uses six (6) LEDs and wide pattern reflectors to produce a uniform flood pattern with two (2) selectable beam widths and three (3) light output intensities. Integral D-rings allow attachment of the included shoulder strap.
features
- 5300 lumens on high
- 410 meter beam distance
- Choose low mode for 10 hour run time.
- Indefinite run time when using 12V DC power cord
- Swivel neck allows you to aim the beam where you need it
- Durable weatherproof construction
- Sealed lead acid battery is rechargeable up to 500 times
- Meets applicable European Community Directives.
- Rack meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.
- CEC compliant
| Battery Type | 12V Sealed Lead Acid |
| No. of Batteries | 1 |
| Type | Scene Lighting |
| Max. Lumens | 5300 lm |
| Rechargeable | Yes |
| Run Time | 10 h |
| Battery Included | Yes |
| Color | Orange |
| Weight | 10.4 KG |
| EAN or UPC | 80926456617 |

