| Length | 11 1/2 in |
| Lens Material | Plastic |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Switch Type | Push Button |
| Weight | 7.4 LB |
| EAN or UPC | 80926451100 |
| Length | 11 1/2 in |
| Lens Material | Plastic |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Switch Type | Push Button |
| Weight | 7.4 LB |
| EAN or UPC | 80926451100 |