- 1.5 V Battery Voltage
- Scene Lighting
- 1000 lm Maximum Lumens
- 170 h Run Time
description
- Dual beam handheld spotlight that is super bright and multi-functional. It has forward and downward facing beams with three output modes - spot, flood, or a spot/flood combo. Shines both ahead of you and downward, avoiding slips, trips and falls. Provides hands-free lighting - hang it by its D-ring, use its built-in kickstand, or hang it over doors.
- The Dualie Waypoint light offers dual light technology with a forward facing spot beam and a bottom facing flood light that can be used individually or at the same time. It exhibits long runtime using 4 C sized alkaline batteries, high, medium and low intensity modes, and the latest in power LED technology. The spotlight provides a high powered beam for distance spotting and the bottom/downcast light for all your area lighting needs. The ergonomic handle hooks over any door, pipe, bar, cable or ladder rung for hands free operation. It also includes other innovative features like the D ring and kickstand to make the light perfect for any lighting need. The light is sealed and floats, so its great for wet applications.
features
- Spot beam provides tight, long-range beam
- Flood beam produces soft light to illuminate your work area
- Spot/Flood Combo produces 1,000 lumens
- High/Medium/Low modes
- Beams intersect for optimum path illumination and no blind spots
- IPX7 waterproof to 1m - it floats!
- Durable polycarbonate construction
- Meets applicable European Community directives.
| Color | Yellow |
| Type | Scene Lighting |
| No. of Batteries | 4 |
| Max. Lumens | 1000 lm |
| Rechargeable | No |
| Battery Type | Alkaline |
| Battery Included | No |
| Run Time | 170 h |
| Weight | 11.5 LB |
| EAN or UPC | 80926449558 |

