- 1.5 V Battery Voltage
- Handheld
- 85 lm Maximum Lumens
- 336 h Run Time
description
- This impact and shock resistant LED flashlight provides 336 hours of run time. Class I, Division 1 and MSHA safety-rated, it is powered by alkaline batteries and ideal for industrial applications, including occupational safety, and hazardous environments.
- The 3C ProPolymer alkaline battery-powered flashlight is waterproof and features one Xenon module or ten ultra bright white LEDs.
features
- Class I, Division 1 safety rated
- Runs up to 336 hours
- Durable polymer construction
- Rubber face cap for impact and shock resistance
- 85 lumens
- Waterproof
- Wrist lanyard and spring-loaded clip
| Type | Handheld |
| Color | Yellow |
| Max. Lumens | 85 lm |
| Run Time | 336 h |
| Rechargeable | No |
| No. of Batteries | 3 |
| Battery Type | Alkaline |
| Battery Included | No |
| Weight | 0.868 LB |
| EAN or UPC | 80926332027 |

