- 3.7 V Battery Voltage
- Specialty
- Rechargeable
description
- Portable, lightweight and powerful, the EPU-5200 offers instant charge power for flashlights, smartphones and other mobile gadgets. Contained in a rugged, water resistant housing, it provides convenient recharging of USB products when a wall outlet is not available. Great for charging on-the-go.
- Portable, lightweight & powerful, the EPU-5200 portable electronic power unit offers instant charge power for flashlights, smartphones and other mobile gadgets. Contained in a rugged, water resistant housing, it provides convenient recharging of USB products when a wall outlet is not available. Integrated LED provides backup lighting. Shipped with a removable pocket clip and a 5 inch USB 2.0 A (male) to micro-USB cable.
features
- Rugged impact and water resistant polymer housing
- Micro-USB input and charge status indicator
- Integrated flashlight
- Automatic turn-off when charging is complete
- Fully recharges battery in 8 hours
- Lithium ion battery with on-board safety control circuit
- IPX4 rated for water resistance with cover installed
- Meets applicable European Community directives.
- CEC compliant.
| Type | Specialty |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Battery Included | Yes |
| Battery Type | Lithium Ion |
| Color | Black |
| Weight | 3.42 LB |
| EAN or UPC | 80926226005 |

