Skip to content Skip to navigation menu
Stearns Division108708100 QF

108708100 QF

108708100 QF BRAKE ASSY-STD-LESS HUB
Item #102115246
Stearns Division108708100 QF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Self-adjusting design
  • Splined hub
  • Lead wire 24" long
  • Maximum horizontal speed 4000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation
Weight 33.0 LB
EAN or UPC 662327173586
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison