features
- Self-adjusting design
- Splined hub
- Lead wire 24" long
- Maximum vertical speed 3600 rpm
- Class B coil installation
- Maximum horizontal speed 4000 rpm
| Weight | 22.0 LB |
| EAN or UPC | 662327167950 |
| Weight | 22.0 LB |
| EAN or UPC | 662327167950 |