features
- Adjustable torque
- Manual wear adjustment
- Visual wear indicator
- Splined hub
- Spring set, electrically released
- Lead wire 24" long
- Maximum horizontal speed 5000 rpm
- Maximum vertical speed 3600 rpm
- Class B coil installation
| Weight | 9.0 LB |
| EAN or UPC | 793699033199 |

