- 213TC/215TC
- 254C/256C Frame
- 86 ft-lb Static Torque
- 24 VDC
- 1.375" Bore
features
- External dimensions are identical with most competitive brands
- No component assembly required
- Maximum 2400 rpm
- Totally enclosed, nonventilated, IP-54 enclosure protection
- Power-on for activation
- Maximum overhung load capacity is 85 lb
- Designed to be mounted on the accessory end of a double-shafted, C-face motor
compliances
- 0
| Model | 20MB Series |
| Enclosure | N/A |
| Shaft Extension Length | N/A |
| Output Shaft | N/A |
| Style | Modular End Mount |
| Bore Size | 1.375 in |
| Outside Dia. | 9 in |
| Power On/Power Off | Power On |
| Housing Length | 4.61 in |
| Torque Rating | 86 ft lb |
| Voltage Rating | 24 VDC |
| Frame | 213TC/215TC, 254C/256C |
| Weight | 18.0 LB |

