- 182TC/184TC
- 213C/215C Frame
- 44 ft-lb Static Torque
- 90 VDC
- 1.125" Bore
features
- External dimensions are identical with most competitive brands
- No component assembly required
- Maximum 2400 rpm
- Totally enclosed, nonventilated, IP-54 enclosure protection
- Power-on for activation
- Maximum overhung load capacity is 85 lb
- Designed to be mounted on the accessory end of a double-shafted, C-face motor
compliances
- 0
| Enclosure | N/A |
| Torque Rating | 44 ft lb |
| Housing Length | 4.61 in |
| Output Shaft | N/A |
| Voltage Rating | 90 |
| Bore Size | 1.125 in |
| Model | 20MB Series |
| Power On/Power Off | Power On |
| Shaft Extension Length | N/A |
| Frame | 182TC/184TC, 213C/215C |
| Outside Dia. | 9 in |
| Style | Modular End Mount |
| Weight | 16.0 LB |
| EAN or UPC | 793699004878 |

