- 182TC/184TC
- 213C/215C Frame
- 44 ft-lb Static Torque
- 115 VAC
- 1.125" Bore
features
- External dimensions are identical with most competitive brands
- No component assembly required
- Maximum 2400 rpm
- Totally enclosed, nonventilated, IP-54 enclosure protection
- Power-on for activation
- Maximum overhung load capacity is 85 lb
- Mounts directly to a C-face motor
- Can be direct coupled
compliances
- 0
| Housing Length | 4.61 in |
| Power On/Power Off | Power On |
| Enclosure | N/A |
| Outside Dia. | 9 in |
| Output Shaft | 1 1/8 in |
| Style | Modular Unit |
| Bore Size | 1.125 in |
| Torque Rating | 44 ft lb |
| Shaft Extension Length | 2.34 in |
| Model | 20 Series |
| Frame | 182TC/184TC, 213C/215C |
| Voltage Rating | 115 |
| Weight | 16.0 LB |
| EAN or UPC | 793699004397 |

