- 143TC/145TC
- 182C/184C Frame
- 20 ft-lb Static Torque
- 115 VAC
- 0.875" Bore
features
- External dimensions are identical with most competitive brands
- Maximum 2400 rpm
- Totally enclosed, nonventilated, IP-54 enclosure protection
- Power-on for activation
- Maximum overhung load capacity is 85 lb
- Designed to be mounted on the accessory end of a double-shafted, C-face motor
- No component assembly required
compliances
- 0
| Enclosure | N/A |
| Shaft Extension Length | N/A |
| Model | 20MB Series |
| Power On/Power Off | Power On |
| Frame | 143TC/145TC, 182C/184C |
| Torque Rating | 20 ft lb |
| Bore Size | 0.875 in |
| Voltage Rating | 115 |
| Outside Dia. | 6.9 in |
| Housing Length | 3.14 in |
| Output Shaft | N/A |
| Style | Modular End Mount |
| Weight | 14.0 LB |
| EAN or UPC | 662327955182 |

