- 56C
- 48Y Frame
- 35 Ft-Lbs Static Torque
- 12 VDC
- 5/8" Bore
features
- External dimensions are identical with most competitive brands
- No component assembly required
- Maximum 2400 rpm
- Totally enclosed, nonventilated, IP-54 enclosure protection
- Power-on for activation
- Maximum overhung load capacity is 85 lb
- Foot or base mounted
- Can be direct coupled
compliances
- 0
| Torque Rating | 35 ft lb |
| Type | Modular Unit plus Base & Clutch Input Adapter |
| Outside Dia. | 6.9 in |
| Output Shaft | 5/8 in |
| Bore Size | 0.625 in |
| Housing Length | 5.9 in |
| Frame | 56C, 48Y |
| Shaft Extension Length | 1.9 in |
| Voltage Rating | 12 VDC |
| Weight | 24.0 LB |
| EAN or UPC | 793699022254 |

