
- 1.375" Bore
- 180TC/210TC/250TC/250UC Frame
- 575 Voltage
- 60 Hz
- 105 ft lbs Torque
features
- Spring set, electrically released
- Self-adjusting design
- Manual side-release lever with automatic reset
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3600 rpm
compliances
- 0
Voltage Rating | 575 |
Outside Dia. | 10.38 in |
Model | 1-087-781-0X-XX |
Housing Material | Aluminum |
Output Shaft | 1 3/8 in |
Bore Size | 1.375 in |
Enclosure | NEMA 2 |
Lead Wire Position | Standard |
Shaft Extension Length | 3.12 in |
Style | Motor Brake - Double C-Face |
Housing Length | 9.38 in |
Frame | 180TC, 250TC, 210TC, 250UC |
Hertz | 60 Hz |
Torque Rating | 105 in lb |
Power On/Power Off | Power Off |
Weight | 80.0 LB |
EAN or UPC | 662327943134 |
