- 1.625" Bore
- 180TC/210TC/250TC/250UC Frame
- 115 Voltage
- 60 Hz
- 50 ft lbs Torque
features
- Spring set, electrically released
- Self-adjusting design
- Manual side-release lever with automatic reset
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3600 rpm
compliances
- 0
| Frame | 180TC, 250TC, 210TC, 250UC |
| Voltage Rating | 115 |
| Torque Rating | 50 in lb |
| Outside Dia. | 10.38 in |
| Housing Material | Aluminum |
| Style | Motor Brake - Double C-Face |
| Bore Size | 1.625 in |
| Model | 1-087-752-0X-XX |
| Hertz | 60 Hz |
| Power On/Power Off | Power Off |
| Shaft Extension Length | 3 3/4 in |
| Housing Length | 8.88 in |
| Output Shaft | 1 5/8 in |
| Enclosure | NEMA 4 |
| Lead Wire Position | Standard |
| Weight | 73.0 LB |
| EAN or UPC | 662327674229 |

