- 1.125" Bore
- 180TC/210TC/250TC/250UC Frame
- 115 Voltage
- 60 Hz
- 15 ft lbs Torque
features
- Self-adjusting design
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3600 rpm
- Spring set, electrically released
- Manual side-release lever with automatic reset
compliances
- 0
| Torque Rating | 15 in lb |
| Housing Length | 8.38 in |
| Shaft Extension Length | 2.62 in |
| Style | Motor Brake - Double C-Face |
| Outside Dia. | 10.38 in |
| Housing Material | Aluminum |
| Voltage Rating | 115 |
| Enclosure | NEMA 2 |
| Bore Size | 1.125 in |
| Hertz | 60 Hz |
| Model | 1-087-721-0X-XX |
| Lead Wire Position | Standard |
| Frame | 180TC, 250TC, 210TC, 250UC |
| Output Shaft | 1 1/8 in |
| Power On/Power Off | Power Off |
| Weight | 66.0 LB |
| EAN or UPC | 662327174200 |

