
- 1.375" Bore
- 180TC/210TC/250TC/250UC Frame
- 230/460 Voltage
- 60 Hz
- 10 ft lbs Torque
features
- Spring set, electrically released
- Self-adjusting design
- Manual side-release lever with automatic reset
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3600 rpm
compliances
- 0
Shaft Extension Length | 3.12 in |
Power On/Power Off | Power Off |
Housing Length | 8.38 in |
Output Shaft | 1 3/8 in |
Torque Rating | 10 in lb |
Enclosure | NEMA 2 |
Lead Wire Position | Standard |
Hertz | 60 Hz |
Outside Dia. | 10.38 in |
Voltage Rating | 460, 230 |
Housing Material | Aluminum |
Style | Motor Brake - Double C-Face |
Model | 1-087-711-0X-XX |
Bore Size | 1.375 in |
Frame | 180TC, 250TC, 210TC, 250UC |
Weight | 66.0 LB |
EAN or UPC | 662327298852 |
