- 1 1/8" Bore
- 180TC/210TC/250TC Frame
- 230/460/190/380 Voltage
- 60/50 Hz
- 15 ft lbs Torque
applications
- Intended for noncycle or holding purposes
- Light inertial loads
features
- Self-adjusting design
- Class H coil insulation
- Spring set, electrically released
- Lead wire 36" long
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3000 rpm
compliances
- 0
| Torque Rating | 15 in lb |
| Shaft Extension Length | N/A |
| Model | 1-087-321-00-XXX |
| Lead Wire Position | External Left |
| Outside Dia. | 10.88 in |
| Style | Motor Brake - Fan End Mounting |
| Housing Material | Cast Iron |
| Frame | 180TC, 250TC, 210TC |
| Output Shaft | N/A |
| Hertz | 50/60 Hz |
| Power On/Power Off | Power Off |
| Bore Size | 1.125 in |
| Voltage Rating | 190, 460, 230, 380 |
| Enclosure | NEMA 7 |
| Housing Length | 9.34 in |
| Weight | 63.0 LB |
| EAN or UPC | 662327296919 |

