- 1.625" Bore
- 180TC/210TC/250TC Frame
- 115/230 Voltage
- 60 Hz
- 75 ft lbs Torque
features
- Self-adjusting design
- Splined hub
- Lead wire 24" long
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3600 rpm
- Class B coil installation
compliances
- 0
| Voltage Rating | 230, 115 |
| Power On/Power Off | Power Off |
| Outside Dia. | 8.92 in |
| Frame | 180TC, 250TC, 210TC |
| Lead Wire Position | Standard |
| Hertz | 60 Hz |
| Model | 1-087-061-00-XXX |
| Housing Material | Steel |
| Torque Rating | 75 in lb |
| Enclosure | NEMA 2 |
| Style | Motor Brake - Fan End Mounting |
| Bore Size | 1.625 in |
| Shaft Extension Length | N/A |
| Housing Length | 7.88 in |
| Output Shaft | N/A |
| Weight | 27.0 LB |
| EAN or UPC | 662327287245 |

