Skip to content Skip to navigation menu
Series 87,000 Disc Brake

108703100GNF

Series 87,000 Disc Brake
Item #101369671
  • 1.375" Bore
  • 180TC/210TC/250TC Frame
  • 575 Voltage
  • 60 Hz
  • 25 ft lbs Torque
  • Nema 2 Enclosure
  • 8.92" O.D.
  • 7.38" Housing Length
+ Show More + Show Less
Series 87,000 Disc Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.375" Bore
  • 180TC/210TC/250TC Frame
  • 575 Voltage
  • 60 Hz
  • 25 ft lbs Torque

features

  • Self-adjusting design
  • Splined hub
  • Lead wire 24" long
  • Maximum horizontal speed 4000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation

compliances

  • 0
Power On/Power Off Power Off
Frame 180TC, 250TC, 210TC
Lead Wire Position Standard
Housing Material Steel
Bore Size 1.375 in
Style Motor Brake - Fan End Mounting
Outside Dia. 8.92 in
Model 1-087-031-00-XXX
Shaft Extension Length N/A
Output Shaft N/A
Enclosure NEMA 2
Hertz 60 Hz
Housing Length 7.38 in
Torque Rating 25 in lb
Voltage Rating 575
Weight 22.0 LB
EAN or UPC 662327276263
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison