- 5/8" Bore
- 56C/140TC Frame
- 208/230/460/190/380 Voltage
- 60/50 Hz
- 15 ft lbs Torque
applications
- Intended for noncycle or holding purposes
- Light inertial loads
features
- Class H coil insulation
- Manual wear adjustment
- Visual wear indicator
- Spring set, electrically released
- Lead wire 36" long
- Adjustable torque
- Maximum horizontal speed 5000 rpm
- Maximum vertical speed 3600 rpm
- No modification required for vertical mounting
compliances
- 0
| Shaft Extension Length | N/A |
| Output Shaft | N/A |
| Bore Size | 0.625 in |
| Model | 1-065-361-05-XXX |
| Housing Material | Cast Iron |
| Voltage Rating | 190, 460, 230, 380, 208 |
| Enclosure | NEMA 7 |
| Outside Dia. | 7.88 in |
| Housing Length | 7 1/4 in |
| Power On/Power Off | Power Off |
| Lead Wire Position | External Left |
| Torque Rating | 15 in lb |
| Frame | 56C, 140TC |
| Style | Motor Brake - Fan End Mounting |
| Hertz | 50/60 Hz |
| Weight | 47.0 LB |
| EAN or UPC | 662327164157 |

