- 0.875" Bore
- 56C/140TC Frame
- 208/230/460/190/380 Voltage
- 60/50 Hz
- 6 ft lbs Torque
features
- Adjustable torque
- Manual wear adjustment
- Visual wear indicator
- Spring set, electrically released
- Maximum horizontal speed 5000 rpm
- Maximum vertical speed 3600 rpm
compliances
- 0
| Model | 1-056-722-0X-XX |
| Shaft Extension Length | 2 in |
| Housing Material | Aluminum |
| Output Shaft | 7/8 in |
| Torque Rating | 6 in lb |
| Bore Size | 0.875 in |
| Hertz | 50/60 Hz |
| Lead Wire Position | Standard |
| Housing Length | 4.94 in |
| Style | Motor Brake - Double C-Face |
| Frame | 56C, 140TC |
| Voltage Rating | 190, 460, 230, 380, 208 |
| Enclosure | NEMA 4 |
| Power On/Power Off | Power Off |
| Outside Dia. | 6.88 in |
| Weight | 15.0 LB |
| EAN or UPC | 793699014068 |

