Skip to content Skip to navigation menu
Series 56,500 Disc Brake

105653100CLF

Series 56,500 Disc Brake
Item #101800979
  • 0.75" Bore
  • 180TC Frame
  • 460 Voltage
  • 60 Hz
  • 10 ft lbs Torque
  • Nema 2 Enclosure
  • 8.9" O.D.
  • 4.46" Housing Length
+ Show More + Show Less
Series 56,500 Disc Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" Bore
  • 180TC Frame
  • 460 Voltage
  • 60 Hz
  • 10 ft lbs Torque

features

  • Adjustable torque
  • Manual wear adjustment
  • Visual wear indicator
  • Splined hub
  • Spring set, electrically released
  • Lead wire 24" long
  • Maximum horizontal speed 5000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation

compliances

  • 0
Power On/Power Off Power Off
Housing Length 4.46 in
Enclosure NEMA 2
Style Motor Brake - Fan End Mounting
Lead Wire Position Standard
Torque Rating 10 in lb
Output Shaft N/A
Unit Size Nema 2
Bore Size 0.75 in
Shaft Extension Length N/A
Outside Dia. 8.9 in
Model 1-056-531-00-XXX
Housing Material Steel
Hertz 60 Hz
Frame 180TC
Voltage Rating 460
Weight 14.0 LB
EAN or UPC 793699131666
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison