- 1" Bore
- 56C/140TC Frame
- 115 Voltage
- 60 Hz
- 15 ft lbs Torque
features
- Adjustable torque
- Manual wear adjustment
- Visual wear indicator
- Splined hub
- Spring set, electrically released
- Lead wire 24" long
- Maximum horizontal speed 5000 rpm
- Maximum vertical speed 3600 rpm
- Class B coil installation
compliances
- 0
| Enclosure | NEMA 2 |
| Model | 1-056-041-00-XXX |
| Torque Rating | 15 in lb |
| Bore Size | 1 in |
| Voltage Rating | 115 |
| Hertz | 60 Hz |
| Shaft Extension Length | N/A |
| Output Shaft | N/A |
| Housing Length | 4.01 in |
| Outside Dia. | 6.87 in |
| Power On/Power Off | Power Off |
| Frame | 56C, 140TC |
| Housing Material | Steel |
| Style | Motor Brake - Fan End Mounting |
| Lead Wire Position | Standard |
| Weight | 9.0 LB |
| EAN or UPC | 662327952099 |

