
- 1.125" Bore
- 56C/140TC Frame
- 208/230/460 Voltage
- 60 Hz
- 10 ft lbs Torque
features
- Adjustable torque
- Manual wear adjustment
- Visual wear indicator
- Splined hub
- Spring set, electrically released
- Lead wire 24" long
- Maximum horizontal speed 5000 rpm
- Maximum vertical speed 3600 rpm
- Class B coil installation
compliances
- 0
Voltage Rating | 460, 230, 208 |
Housing Material | Steel |
Shaft Extension Length | N/A |
Enclosure | NEMA 4 |
Torque Rating | 10 in lb |
Outside Dia. | 6.87 in |
Lead Wire Position | Standard |
Output Shaft | N/A |
Frame | 56C, 140TC |
Bore Size | 1.125 in |
Housing Length | 4.51 in |
Style | Motor Brake - Fan End Mounting |
Power On/Power Off | Power Off |
Hertz | 60 Hz |
Model | 1-056-032-00-XXX |
Weight | 9.0 LB |
EAN or UPC | 793699066555 |
