Skip to content Skip to navigation menu
Stearns Division105603100DLF

105603100DLF

Series 56,000 Disc Brake
Item #102179431
  • 0.875" Bore
  • 56C/140TC Frame
  • 460 Voltage
  • 60 Hz
  • 10 ft lbs Torque
  • Nema 2 Enclosure
  • 6.87" O.D.
  • 4.01" Housing Length
+ Show More + Show Less
Stearns Division105603100DLF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.875" Bore
  • 56C/140TC Frame
  • 460 Voltage
  • 60 Hz
  • 10 ft lbs Torque

features

  • Adjustable torque
  • Manual wear adjustment
  • Visual wear indicator
  • Splined hub
  • Spring set, electrically released
  • Lead wire 24" long
  • Maximum horizontal speed 5000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation

compliances

  • 0
Housing Length 4.01 in
Output Shaft N/A
Housing Material Steel
Outside Dia. 6.87 in
Torque Rating 10 in lb
Power On/Power Off Power Off
Model 1-056-031-00-XXX
Lead Wire Position Standard
Shaft Extension Length N/A
Enclosure NEMA 2
Style Motor Brake - Fan End Mounting
Voltage Rating 460
Bore Size 0.875 in
Frame 56C, 140TC
Hertz 60 Hz
Weight 7.0 LB
EAN or UPC 662327951924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison