- Leverlock
- 30 ft Blade Length
- 1 in Blade Width
- Inch
features
- Automatic blade lock holds blade securely in position.
- Write-on label for repeated use with carpenter pencil.
- Non-marring frictionless base to help protect work surface.
- Easy inside/outside measurements.
- 1.5*X stronger anti-glare blade.
- Blade width: 1”
- Blade standout: 7'
| Inch/Metric | Inch |
| Blade Color | Yellow |
| Blade Width | 1 in |
| Type | Leverlock |
| Blade Length | 30 ft |
| Weight | 0.0 LB |
| EAN or UPC | 76174308303 |

