- 25 ft Blade Length
- 1 in Blade Width
description
- High visibility yellow color makes it easy to find in your tool box, cabinet or on the job. Power return tape rule with automatic bottom lock for easy operation. Special Tru-Zero hook allows use of nail as pivot to draw circles and arcs. Rivet hook for longer life. Polymer coated for long life. Heat-treated spring for longer life. Belt clip is fastened on back of case.
features
- High visibility yellow color makes it easy to find in your tool box, cabinet or on the job
- Power return tape rule with automatic bottom lock for easy operation
- Special Tru-Zero hook allows use of nail as pivot to draw circles and arcs
- Manufactured by Stanley
- Belt clip on back of case
| Blade Width | 1 in |
| Color | Yellow/Black |
| Blade Length | 25 ft |
| Weight | 2.58 LB |
| EAN or UPC | 76174308259 |

