- 12 ft Blade Length
- 1/2 in Blade Width
description
- The Stanley 12 Ft. LeverLock tape rule streamlines tape operation with its unique power-return tape rule and automatic bottom lock. The special Tru-Zero hook allows a nail to be used as a pivot to draw circles and arches. For longer life and protection, this tape rule features a multiple riveted hook and a polymer-coated blade. A high-visibility yellow color case makes it easy to find in your tool box, cabinet or on the job. Ergonomically-designed with a rubber grip and rubberized blade locking lever, this non-slip tape rule measures 1/2-inch-by- 12 Ft.. it comes with Stanley's limited lifetime warranty.
features
- Automatic blade lock: holds blade securely in position
- Write-on label: for repeated use with carpenter pencil
- Non-marring frictionless base: to help protect work surface
- Easy inside/outside measurements
| Blade Length | 12 ft |
| Color | Yellow/Black |
| Blade Width | 1/2 in |
| Weight | 0.26 LB |
| EAN or UPC | 76174308105 |

