- 0.026 x 0.019 in Size
description
- Bostitch Staples, For 0.26 Wire, 5/16, PK5000.
features
- Fits Bostitch tools: T5-6, P6C-6, H30-6
- 5,000 per pack
- LEG LENGTH: 5/16"
- STAPLE WIRE GAUGE: .026" x .019"
| Family Name | Powercrown™ Staple |
| Weight | 0.63 LB |
| EAN or UPC | 77914004745 |

