- Blacksmith, Sledge
- 4 lb Head Weight
description
- The Stanley FatMax 4 lb blacksmith sledgehammer is ideal for striking jobs. It's fiberglass handle provides more durability than a traditional wood handle would provide. The anti-vibe technology allows for comfort and control because of the reduced vibration in the handle.
features
- Particle dampened handle: vibration dampening particulate in handle dampens vibration better than solid core handle
- Anti-vibe® handle grip: reduces vibrations for comfort and control
- Shatter-proof fiberglass handle: provide better durability versus wood handle
- Head weight: 4 lb
| Type | Sledge, Blacksmith's |
| Family Name | Fatmax® Anti-Vibe® Blacksmith Sledge Hammer |
| Brand Name | StanleyTools |
| Overall Length | 14 in |
| Head Wt. | 4 lb |
| Weight | 0.0 LB |
| EAN or UPC | 76174560084 |

