- Auto-Lock
- 25 ft Blade Length
- 1 1/4 in Blade Width
- Inch
description
- The new FatMax® tape has a blade that automatically locks at the length to which it is extended. When the release button is depressed, the blade retracts. The auto-locking feature allows users to control tape retraction which helps to provide long blade life and reduce the risk of injury. The tape also features a manual mode, a setting used to override the auto-locking mechanism, enabling it to become a traditional retractable tape, by depressing the button and pulling back away from the hook.
features
- Auto lock mode: for control and long blade life
- Manual mode: disengage lock for speed marking
- Detachable hook: allows user to work efficiently in different conditions
- 11 Ft. blade standout*: for reach and efficiency
- Hook storage securely stores hook with not in use
- Made in the USA with global components
| Blade Width | 1 1/4 in |
| Inch/Metric | Inch |
| Type | Auto-Lock |
| Blade Length | 25 ft |
| Weight | 0.0 LB |
| EAN or UPC | 76174333381 |

