Skip to content Skip to navigation menu
Framing Nailer System

F28WW

Framing Nailer System
Item #117180111
  • Framing Nailer System
Framing Nailer System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Framing Nailer System

description

  • The BOSTITCH F28WW is the industry standard for wire weld framing nailers. The F28WW provides a lightweight, magnesium housing (weighing only 7.6-lbs) and touts 1050-in/lbs of driving power to tackle even the toughest engineered lumber applications. Its adjustable push-button depth guide sets nails to desired depths quickly and conveniently. The magazine can fit up to 100 nails that minimizes the need to reload. Additionally, the F28WW features a unique 16-in layout indicator for achieving the correct distance between studs in a matter of seconds without the interruption of a tape measure.

features

  • Patented push button adjustable depth guide sets nail to desired depths quickly and conveniently
  • Includes factory installed sequential trigger and exclusive Smart Trigger
  • Noticed 16-in layout indicator on magazine helps achieve correct distance between studs in a matter of seconds
  • Lightweight magnesium design for added durability
Brand Name STANLEY-BOSTITCH
Type 28 Degree industrial
Weight 10.04 LB
EAN or UPC 77914041214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison